Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Analog Camera, 24VAC, 129.5mm SCP-3371

Analog Camera, 24VAC, 129.5mm (Discontinued)

  • Mfr # SCP-3371
  • Zoro # G8718717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCP-3371
Zoro #
G8718717
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
5-63/64
Height (In.)
8-37/64
Focal Length (mm)
129.5

Details

Item
Camera
Lens
Sold Separate
Line Resolution
600 Color, 700 B/W
Power Consumption
15W
Type
Analog
Pixels
811(H) x 508(V) / 768(H) x 494(V)
S/N Ratio (dB)
52
Mount
Not Included
Scanning
2:1 Interlace
Illumination
Yes
Day/Night Capable
Day/Night
Exposure Conditions
14 Degrees to 131 Degrees F / Less Than 90% RH
Voltage
24VAC

Description

Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.