Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Analog Camera, 24VAC, 44.3mm SCP-3120

Analog Camera, 24VAC, 44.3mm (Discontinued)

  • Mfr # SCP-3120
  • Zoro # G9187762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCP-3120
Zoro #
G9187762
UPC #
760853768419
Country of Origin
Unknown

Dimensions

Width (In.)
6-1/16
Height (In.)
5-29/32
Focal Length (mm)
44.3

Details

Item
Camera
Lens
Sold Separate
Line Resolution
600 Color, 700 B/W
Power Consumption
12W
Scanning
2:1 Interlace
Illumination
Yes
S/N Ratio (dB)
50
Voltage
24VAC
Type
Analog
Pixels
811(H) x 508(V) / 768(H) x 494(V)
Exposure Conditions
14 Degrees to 122 Degrees F / Less Than 90% RH
Day/Night Capable
Day/Night
Mount
Not Included

Description

Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.