Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Auto Iris Lens, 12 to 240mm, f/1.6 SLA-12240

Auto Iris Lens, 12 to 240mm, f/1.6 (Discontinued)

  • Mfr # SLA-12240
  • Zoro # G8718656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA-12240
Zoro #
G8718656
UPC #
-
Country of Origin
China

Dimensions

Focal Length (mm)
12 to 240

Details

Item
Lens
For Use With
Closed Circuit TV Cameras
Function
Defocus Control
Aperture Ratio
f/1.6
Type
Auto Iris

Description

Lens, Aperture Ratio f/1.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.