Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Auto Iris Lens, 3.5 to 8mm, 1:1.0 to 360 SLA-3580DN

Auto Iris Lens, 3.5 to 8mm, 1:1.0 to 360 (Discontinued)

  • Mfr # SLA-3580DN
  • Zoro # G8720564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA-3580DN
Zoro #
G8720564
UPC #
-
Country of Origin
China

Dimensions

Focal Length (mm)
3.5 to 8

Details

Item
Lens
Type
Auto Iris
Aperture Ratio
1:1.0 to 360
Function
Defocus Control
For Use With
Closed Circuit TV Cameras

Description

Lens, Aperture Ratio 1:1.0 to 360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.