Auto Rotating Wall Mount for 55-65 inch TVs 200x200 VESA Compatible

  • Mfr # VG-ARAB43WMT

  • Zoro # G911630737


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Device Supported
QLED Display, Display Screen
Minimum Screen Size Supported
55 in
Features
Rotate
Material
Metal, Plastic
Width
20.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG-ARAB43WMT
Zoro #
G911630737
UPC #
-
Country of Origin
Viet Nam

Dimensions

Minimum Screen Size Supported
55 in
Width
20.13 in
Height
18.03 in
Maximum Screen Size Supported
65 in
Depth
0.96 in

Details

Device Supported
QLED Display, Display Screen
Features
Rotate
Material
Metal, Plastic
Mounting Pattern
200 x 200, 400 x 300

Description

Explore possibilities of rotating screens, Watch content the way you like Enjoy vertical content vertically and horizontal content horizontally with the Auto-Rotate Wall Mount. Mobile content just got bigger, Mobile MirrORg Bought a large screen TV Utilize every inch on the full screen while mirrORg your mobile content without any black bars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.