Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B&H Bundle

  • Mfr # QB43C

  • Zoro # G816423847


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI 2.0 Ports
3
Width
38.2"
Energy Star
Yes
Operation Hours
16-Hours/ 7 Days
Depth
1.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QB43C
Zoro #
G816423847
UPC #
-
Country of Origin
Mexico

Dimensions

Width
38.2"
Depth
1.1"
Bezel Width
0.45"
Viewable Screen Size
43"
Height
22"

Details

Number of HDMI 2.0 Ports
3
Energy Star
Yes
Operation Hours
16-Hours/ 7 Days
Ingress Protection (IP) Rating
IP5X
Environmentally Friendly
Yes
Mount Type
Wall Mountable
Number of USB 2.0 Ports
2
HDMI Inputs
3
USB
Yes
Panel Technology
Vertical Alignment (VA)
Minimum Operating Temperature
32°F (0°C)
Operating System
Tizen 7.0
Product Type
Digital Signage Display
Maximum Operating Temperature
104°F (40°C)
HDMI
Yes
Brightness
350 Nit
Response Time
8 ms
Ethernet
Yes
Display Resolution
3840 x 2160
Scan Format
2160p
Bluetooth
Yes
Wireless LAN
Yes
Number of Screens
1
Color Gamut
72% NTSC
Minimum Operating Humidity
10%
Pixel Pitch
9.6 mil
Maximum Operating Humidity
80%
VESA Mount Standard
200 x 200

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.