Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B&H Bundle

  • Mfr # QB50C

  • Zoro # G716423916


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Native Contrast Ratio
4,000:1
Color Gamut
72% NTSC
Response Time
10 ms
Number of HDMI 2.0 Ports
3
Width
44.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB50C
Zoro #
G716423916
UPC #
-
Country of Origin
Mexico

Dimensions

Width
44.3"
Viewable Screen Size
50"
Height
25.4"
Bezel Width
0.45"
Depth
1.1"

Details

Native Contrast Ratio
4,000:1
Color Gamut
72% NTSC
Response Time
10 ms
Number of HDMI 2.0 Ports
3
Operating System
Tizen 7.0
USB
Yes
Mount Type
Wall Mountable
Brightness
350 Nit
Product Type
Digital Signage Display
Scan Format
2160p
Number of USB 2.0 Ports
2
Display Resolution
3840 x 2160
Wireless LAN
Yes
Maximum Operating Temperature
104°F (40°C)
HDMI
Yes
Orientation
Landscape/Portrait
Pixel Pitch
11.2 mil
Minimum Operating Humidity
10%
Maximum Operating Humidity
80%
HDMI Inputs
3
VESA Mount Standard
200 x 200
Minimum Operating Temperature
32°F (0°C)
Ethernet
Yes
Bluetooth
Yes
Operation Hours
16-Hours/ 7 Days
Panel Technology
Vertical Alignment (VA)
Environmentally Friendly
Yes
Ingress Protection (IP) Rating
IP5X
Energy Star
Yes
Number of Screens
1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.