
Book4 15.6 I5120U Silver
Mfr # NP754XGK-LS3US
Zoro # G515959692
product price: $1,012.99
/ea
Free Shipping & Returns
Key Features
Screen Mode
Full HD
Wireless LAN Standard
IEEE 802.11ax
USB Type-C
Yes
HDMI
Yes
Features
Anti-glare Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP754XGK-LS3US
Zoro #
G515959692
UPC #
198957126574
Country of Origin
Viet Nam
Dimensions
Screen Size
15.6"
Details
Screen Mode
Full HD
Wireless LAN Standard
IEEE 802.11ax
USB Type-C
Yes
HDMI
Yes
Features
Anti-glare Screen
Product Color
Silver
Ethernet Technology
Gigabit Ethernet
Processor Type
Core i5
Wireless LAN
Yes
Charger Included
Yes
Product Line
Galaxy Book4
Processor Model
120U
Item
Notebook
Maximum Battery Run Time
15 Hours
Screen Resolution
1920 x 1080
Drive Type
SSD
USB Type-C Detail
2x USB Type-C
Total Solid State Drive Capacity
256 GB
Bluetooth
Yes
Network (RJ-45)
Yes
Total Number of USB Ports
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.