
Book4 360 15.6 I5120U Gray
Mfr # NP754QGKKG3US
Zoro # G114935837
product price: $1,635.99
/ea
Free Shipping & Returns
Key Features
Total Solid State Drive Capacity
256 GB
Screen Size
15.6"
Processor Model
120U
Processor Type
Core 5
Drive Type
SSD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP754QGKKG3US
Zoro #
G114935837
UPC #
887276932408
Country of Origin
Viet Nam
Dimensions
Screen Size
15.6"
Details
Total Solid State Drive Capacity
256 GB
Processor Model
120U
Processor Type
Core 5
Drive Type
SSD
Number of Thunderbolt 4 Ports
2
Package Contents
Galaxy Book4 360 NP754QGK-KG3US 2 in 1-Notebook AC Adapter
HDMI
Yes
Charger Included
Yes
Total Installed System Memory
16 GB
Total Number of USB Ports
1
Display Screen Type
AMOLED
Item
2 in 1 Notebook
Description
Galaxy Book4 360 15.6 I5120U 16GB 256GB Moonstone Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.