Zoro Homepage
This item is Discontinued.
Samsung Box Camera, Analog, DC Auto Iris, 3.7W SCB-5000

Box Camera, Analog, DC Auto Iris, 3.7W (Discontinued)

  • Mfr # SCB-5000
  • Zoro # G9474236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCB-5000
Zoro #
G9474236
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
3-21/32
Height (In.)
2-23/64
Width (In.)
2-11/16

Details

For Use With
Video Surveillance
Item
Box Camera
Lens
DC Auto Iris
Power Consumption
3.7W
S/N Ratio (dB)
50
Pixels
1312(H) x 1069(V)
Exposure Conditions
14 Degrees to 131 Degrees F / Less Than 90% RH
Day/Night Capable
Day/Night
Voltage
24V AC/12V DC +/-10%
Scanning
Progressive
Power Supply
Not included
Illumination
No
Min. Light Level (Lux)
0.03
Mount
Ceiling, Surface
Digital Video Camera Image Sensor
1/3 CMOS
Type
Analog
Luminance Factor
0.03 lux

Description

Box Camera, For Use With Video Surveillance, Pixels 1312(H) x 1069(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.