Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Box Camera, Network, DC Auto Iris, 12VDC SNB-7004

Box Camera, Network, DC Auto Iris, 12VDC (Discontinued)

  • Mfr # SNB-7004
  • Zoro # G9474071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNB-7004
Zoro #
G9474071
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2 7/8 in
Length
5 53/64 in
Overall Width
2 7/8 in
Overall Length
5 7/8 in

Details

For Use With
Video Surveillance
Item
IP Camera
Camera Design
Box
Lens
DC Auto Iris
Power Consumption
12V DC
Power Supply
Not Included
Illumination
No
Luminance Factor
0.1 Lux
Scanning
Progressive
S/N Ratio
50dB
Day/Night Capable
Day/Night
Mount
C/CS
Pixels
2065(H) x 1565(V)
Night Capable
Day and Night

Description

IP Camera, Camera Design Box, For Use With Video Surveillance, Night Capable Day and Night

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.