Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung CCTV Camera Varifocal Lens, 3.3mm SLA-F-M1550DN

CCTV Camera Varifocal Lens, 3.3mm (Discontinued)

  • Mfr # SLA-F-M1550DN
  • Zoro # G9474446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA-F-M1550DN
Zoro #
G9474446
UPC #
00880108904161
Country of Origin
China

Dimensions

Focal Length (mm)
3.3

Details

Item
CCTV Camera Varifocal Lens
Type
DC-Iris
Application
Indoor or Outdoor Uses
For Use With
Closed Circuit TV Cameras
Function
Color, Black and White Function

Description

CCTV Camera Varifocal Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.