Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRK-3030S
Zoro #
G3113820
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Hard Drive Size
1 TB
Cable Length
60 ft
Focal Length
1.14 mm, 3.6 mm
Camera Width
4 21/64 in, 5 47/64 in
DVR Width
14 11/64 in
DVR Height
1 47/64 in
Camera Height
1 61/64 in, 3 25/64 in
DVR Depth
6 1/32 in
Details
Item
CCTV Kit
Number of Channels
4
Lens
Fixed
Camera Resolution
1920 x 1080, 2560 x 2048
Includes
1080P Dome Cameras
Cable Type
CAT5
Format Type
H.264
Recorder Voltage
54V DC @ 1.67A
Camera Voltage
POE, 12V DC
Recording Modes
Continuous, Motion, Schedule
Min. Light Level
0.05 Lux, 0.15 Lux
Description
CCTV Kit, Camera Height 1 61/64 in, 3 25/64 in, Camera Resolution 1920 x 1080, 2560 x 2048, Camera Width 4 21/64 in, 5 47/64 in, Includes 1080P Dome Cameras, Number of Channels 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.