Zoro Homepage
This item is Discontinued.
Samsung Ceiling Flush Mount, Ivory, 3.69 in. H SHP-3700F

Ceiling Flush Mount, Ivory, 3.69 in. H (Discontinued)

  • Mfr # SHP-3700F
  • Zoro # G9474455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHP-3700F
Zoro #
G9474455
UPC #
781119444908
Country of Origin
China

Dimensions

Width
2-7/8"
Height
3.69"
Length
2-7/8"

Details

Item
Ceiling Flush Mount
Color
Ivory
Fits
PTZ Dome Cameras
Material
polycarbonate
Mounting
Ceiling
For Use With
PTZ Dome Cameras
Characteristics
In Ceiling Flush Mount
Function
Mount PTZ Dome Cameras
Body Material
Polycarbonate

Description

Ceiling Flush Mount, Color Ivory, Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.