Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Ceiling Flush Mount, Metal, Ivory, 0.55in.H SHD-3000F1

Ceiling Flush Mount, Metal, Ivory, 0.55in.H (Discontinued)

  • Mfr # SHD-3000F1
  • Zoro # G9474464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD-3000F1
Zoro #
G9474464
UPC #
-
Country of Origin
China

Dimensions

Width
61/64"
Height
0.55"
Length
15/16"

Details

Item
Ceiling Flush Mount
Fits
Dome Cameras
Color
Ivory
Material
Metal
Mounting
Ceiling
For Use With
Dome Cameras
Function
Mount Dome Cameras
Characteristics
In Ceiling Flush Mount
Body Material
Metal

Description

Ceiling Flush Mount, Color Ivory, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.