Zoro Homepage

Chromebook+ Neptune Blue

  • Mfr # XE550XGAKC1US

  • Zoro # G314935637


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Bluetooth
Yes
Graphics Memory Accessibility
Shared
Screen Size
15.6"
Total Number of USB Ports
3
Keyboard Backlight
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XE550XGAKC1US
Zoro #
G314935637
UPC #
887276902432
Country of Origin
Viet Nam

Dimensions

Screen Size
15.6"
Depth
8.9"
Height
0.46"
Width
14"

Details

Bluetooth
Yes
Graphics Memory Accessibility
Shared
Total Number of USB Ports
3
Keyboard Backlight
Yes
Screen Resolution
1920 x 1080
AI-powered
Yes
Processor Model
100U
Front Camera/Webcam
Yes
Maximum Battery Run Time
13 Hours
Charger Included
Yes
Wireless LAN
Yes
Display Screen Type
AMOLED
Flash Memory Type
eUFS
Processor Type
Core 3
On-board Memory Technology
LPDDR5X
Drive Type
Flash
Wireless LAN Standard
IEEE 802.11ax
USB Type-C
Yes
Graphics Memory Technology
LPDDR5X
Operating System Platform
ChromeOS
Maximum Power Supply Wattage
45 W
Operating System
ChromeOS
HDMI
Yes
Screen Mode
Full HD
USB Type-C Detail
2 USB Type-C
Flash Memory Capacity
256 GB
Energy Star
Yes
Processor Speed
1.20 GHz
On-board Memory
8 GB
Power Plug Type
Type C
Maximum Turbo Speed
4.70 GHz
Total Installed System Memory
8 GB
Item
Chromebook

Description

Galaxy Chromebook+ 8GB 256GB Neptune Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.