Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Chromebook Plus 12.2" Touchscreen Intel Core 3965Y 1.5GHz/4GB XE521QAB-K01US

Chromebook Plus 12.2" Touchscreen Intel Core 3965Y 1.5GHz/4GB (Discontinued)

  • Mfr # XE521QAB-K01US
  • Zoro # G6251288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XE521QAB-K01US
Zoro #
G6251288
UPC #
887276275710
Country of Origin
Unknown

Dimensions

Screen Size
12.2"
Width
11.3"
Depth
8.2"
Height
0.70"

Details

Color
Stealth Silver
Operating System
Chrome OS
Wireless LAN Standard
IEEE 802.11ac
Number of Batteries
1
Product Type
2 in 1 Chromebook

Description

Chromebook Plus XE521QAB-K01US 12.2 inch Touchscreen Intel Core 3965Y 1.5GHz/ 4GB LPDDR3/ 32GB eMMC/ Chrome Notebook (Stealth Silver)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.