This item is Discontinued.

Samsung CJ890 Series 49" 3,000:1 HDMI/DP/USB LCD Monitor, Charcoal C49J890DKN

CJ890 Series 49" 3,000:1 HDMI/DP/USB LCD Monitor, Charcoal (Discontinued)

  • Mfr # C49J890DKN
  • Zoro # G6341597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C49J890DKN
Zoro #
G6341597
UPC #
887276260167
Country of Origin
Unknown

Dimensions

Viewable Screen Size
49 in
Width with Stand
47.40 in
Screen Size
49 in
Depth with Stand
15 in
Adjustable Stand Height
Yes
Height with Stand
20.70 in

Details

Item
LCD Monitor
Color
Charcoal Black Hairline, Titanium
Includes
Quick Setup Guide, Power Cable, HDMI Cable, USB Type-C Cable.
Series
CJ890
VESA Mount Standard
100 x 100
Number of HDMI Inputs
1
Number of DisplayPorts
1
Operating Power Consumption
220 W
DisplayPort
Yes
USB
Yes
Screen Mode
Double Full HD (DFHD)
Color Supported
16.7 Million Colors
Resolution
3840 x 1080
VESA Mount Compatible
Yes
Brightness
300 Nit
VGA
No
Number of USB Ports
6
Speakers
Yes
Standard Refresh Rate
120 Hz
Response Time
5 ms
HDMI
Yes
Curved Screen
Yes
Backlight Technology
LED
USB Type-C
Yes
Aspect Ratio
32:9
Panel Technology
Vertical Alignment (VA)
Native Contrast Ratio
3,000:1
Number of Screens
1
Number of USB Type-C Ports
6

Description

CJ890 Series C49J890DKN 49 inch 3,000:1 5ms HDMI/DisplayPort/USB LCD Monitor (Charcoal Black and Titanium)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.