This item is Discontinued.

Samsung Commercial HDTV, LCD Display, 40-19/64" W HG32NF690GFXZA

Commercial HDTV, LCD Display, 40-19/64" W (Discontinued)

  • Mfr # HG32NF690GFXZA
  • Zoro # G2545818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG32NF690GFXZA
Zoro #
G2545818
UPC #
887276226927
Country of Origin
Mexico

Dimensions

Height
18 7/8 in
Width
29 1/8 in
Depth
7 5/8 in
HDTV Screen Size
32 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
3
Remote Control Type
Standard IR
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Series
690GF
Media Card Slot
No
Simulated Surround
Yes
Watts/Channel
10
S-Video Inputs
0
Multifunction
Yes
Language Options
English, French, Spanish
PC Inputs
1
Green Environmental Attribute
RoHS Compliant
Component Video Inputs
1
HDTV Resolution
1080
Digital Cable Ready
Yes
Item
Commercial HDTV
Sleep/Alarm Timer
Yes
Vertical Resolution
1080p
Weight Capacity
100 lb
Contrast Ratio
3,500:1
HDTV Application
Hospitality
V-Chip
Yes
Energy Star Compliant
Yes
Sound Leveler
Yes
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Brightness
300 cd/sq m
USB Slot
1
VESA Pattern
100x100
Includes
Batteries, Remote
HDTV Display Type
LCD
HDTV Screen Shape
Flat
Pro:Idiom(TM)
Yes

Description

Commercial HDTV, Screen Refresh Rate 60 Hz, Brightness 300 cd/sq m, VESA Pattern 100x100, Contrast Ratio 3,500:1, Includes Batteries, Remote, Language Options English, French, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.