Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung Commercial HDTV, LED Display, 44-3/64" W HG49NF690GFXZA

Commercial HDTV, LED Display, 44-3/64" W (Discontinued)

  • Mfr # HG49NF690GFXZA
  • Zoro # G2545809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG49NF690GFXZA
Zoro #
G2545809
UPC #
887276226521
Country of Origin
Mexico

Dimensions

Height
27 9/16 in
Width
44 3/64 in
Depth
8 29/32 in
HDTV Screen Size
49 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
Yes
HDMI Inputs
2
Remote Control Type
Standard IR
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
0
Max. Resolution
1920 x 1080
Series
690GF
Sound Leveler
Yes
Media Card Slot
No
Simulated Surround
Yes
Green Certification or Other Recognition
ENERGY STAR
HDTV Display Type
LED
Watts/Channel
20
PC Inputs
0
Energy Star Compliant
Yes
Pro:Idiom ™
Yes
Includes
Remote, Batteries
Sleep/Alarm Timer
Yes
VESA Pattern
300x300
Brightness
350
USB Slot
1
HDTV Screen Shape
Flat
Component Video Inputs
0
HDTV Application
Hospitality
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Pro:Idiom(TM)
Yes
Weight Capacity
100 lb
S-Video Inputs
0
Multifunction
Yes
Digital Cable Ready
yes
Language Options
English/French/Spanish
HDTV Resolution
1080
Contrast Ratio
3500:1
Item
Commercial HDTV
Vertical Resolution
1080p
V-Chip
Yes

Description

Commercial HDTV, Screen Refresh Rate 60 Hz, Brightness 350, VESA Pattern 300x300, Contrast Ratio 3500:1, Includes Remote, Batteries, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.