Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Corner Mount, Steel SBP-300KM

Corner Mount, Steel (Discontinued)

  • Mfr # SBP-300KM
  • Zoro # G8720537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBP-300KM
Zoro #
G8720537
UPC #
-
Country of Origin
China

Dimensions

Height
7-13/64"
Depth
3-15/16"
Width
4-17/32"
Size
4-17/32"W x 7-13/64"H x 3-15/16"D

Details

For Use With
PTZ Cameras
Item
Corner Mount
Material
Steel

Description

Corner Mount, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.