Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung DDR4-2666 16GB/1Gx8 ECC/REG CL19 Server Memory M393A2K43BB1-CTD

DDR4-2666 16GB/1Gx8 ECC/REG CL19 Server Memory (Discontinued)

  • Mfr # M393A2K43BB1-CTD
  • Zoro # G6724524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M393A2K43BB1-CTD
Zoro #
G6724524
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1.2"
Memory Size
16 GB

Details

Product Type
RAM Module
Number of Pins
288-pin

Description

DDR4-2666 16GB/1Gx8 ECC/REG CL19 Server Memory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.