Zoro Homepage
This item is Discontinued.
Samsung DDR4-2933 64GB/8Gx72 REG/ECC CL21 Load Reduced Server Memory M386A8K40CM2-CVF

DDR4-2933 64GB/8Gx72 REG/ECC CL21 Load Reduced Server Memory (Discontinued)

  • Mfr # M386A8K40CM2-CVF
  • Zoro # G6721873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M386A8K40CM2-CVF
Zoro #
G6721873
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
157.5 mil
Width
1.2"
Length
5.3"
Memory Size
64 GB

Details

Number of Pins
288-pin
Product Type
RAM Module

Description

DDR4-2933 64GB/8Gx72 REG/ECC CL21 Load Reduced Server Memory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.