Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung DDR4-3200 32GB/4Gx72 ECC/REG Server Memory M393A4K40DB3-CWE

DDR4-3200 32GB/4Gx72 ECC/REG Server Memory (Discontinued)

  • Mfr # M393A4K40DB3-CWE
  • Zoro # G6727534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M393A4K40DB3-CWE
Zoro #
G6727534
UPC #
-
Country of Origin
Unknown

Dimensions

Memory Size
32 GB

Details

Number of Pins
288-pin
Product Type
RAM Module

Description

DDR4-3200 32GB/4Gx72 ECC/REG Server Memory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.