Zoro Homepage
This item is Discontinued.
Samsung Digital Video Recorder, 100 to 240VAC SRD-873-1TB

Digital Video Recorder, 100 to 240VAC (Discontinued)

  • Mfr # SRD-873-1TB
  • Zoro # G8718805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRD-873-1TB
Zoro #
G8718805
UPC #
-
Country of Origin
China

Dimensions

Hard Drive Size
1 TB
Width
17-21/64"
Height
3-15/32"
Depth
9-23/32"

Details

Item
Digital Video Recorder
Max. Frames Per Second
240
Number of Channels
8
Resolution
960 x 480, 720 x 480
Recording Time
Variable, Depends On Camera Used
Power Consumption
60W
Viewing Types
Fast Forward/Backward (x2, x4, x8, x16, x32, x64), Backward Play with I-Frame Only, Slow Forward/Backward (x1/2, x1/4, x1/8), Step Forward/Backward (x2, x4, x8, x16, x32, x64), Backward Play with I-Frame Only
Operating Temp.
32 Degrees to 104 Degrees F
Voltage Rating
100 to 240VAC
Recording Modes
Manual, Schedule, Event, Time Lapse
Camera Inputs
8
Format Type
BU, EXE
Max. Frames per Second
240

Description

Digital Video Recorder, Height 3-15/32 In., Width 17-21/64 In., Depth 9-23/32 In., Max. Frames Per Second 240, Power Consumption 60W, Voltage Rating 100 to 240VAC, Number of Channels 8, Camera Inputs 8, Resolution 960 x 480, 720 x 480, Recording Time Variable, Depends On Camera Used, Hard Drive Size 1TB, Recording Modes Manual, Schedule, Event, Time Lapse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.