Zoro Homepage
This item is Discontinued.
Samsung Digital Video Recorder, Coaxial, 60W SRD-1676D-1TB

Digital Video Recorder, Coaxial, 60W (Discontinued)

  • Mfr # SRD-1676D-1TB
  • Zoro # G9474333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRD-1676D-1TB
Zoro #
G9474333
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hard Drive Size
1 TB
Width
19-1/2"
Height
7-1/4"
Depth
21-1/4"

Details

Item
Digital Video Recorder
Type
Coaxial
Max. Frames Per Second
480
Number of Channels
16
Resolution
1280
Video Export Function
USB
Power Consumption
60W
Viewing Types
Fast Forward/Backward, Slow Forward/Backward, Step Forward/Backward
Format Type
AVI, BU, EXE
Image Type
H.264
Connection
Ethernet
Operating Temp.
32 Degrees to 104 Degrees F
Characteristics
16-Channel Audio Inputs, 1-Channel Audio Output
Recording Modes
Manual, Schedule, Continuous, Event, Time Lapse
Camera Inputs
16
Voltage Rating
100 to 240VAC
Max. Frames per Second
480

Description

Digital Video Recorder, Coaxial, Height 7-1/4 In., Width 19-1/2 In., Depth 21-1/4 In., Max. Frames Per Second 480, Power Consumption 60W, Voltage Rating 100 to 240VAC, Ethernet Connection, Number of Channels 16, Camera Inputs 16, Resolution 1280, Hard Drive Size 1 TB, Video Export Function USB, Image Type H.264, 16-Channel Audio Inputs, 1-Channel Audio Output, Recording Modes Manual, Schedule, Continuous, Event, Time Lapse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.