Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPB-IND5
Zoro #
G9968287
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Height
2 in
Length
4 in
Details
Item
Dome Bubble
Fits
Indoor IP Dome
Color
Beige
For Use With
IP Dome Cameras
Body Material
Plastic
Function
Cover Camera to Appear Darker
Characteristics
Indoor
Accessory Type
Dome Bubble
Description
Dome Bubble, Color Beige, For Use With IP Dome Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.