Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Dome Bubble, Tinted, PC, 5-3/8inWx3-1/4inL SPB-IND6

Dome Bubble, Tinted, PC, 5-3/8inWx3-1/4inL (Discontinued)

  • Mfr # SPB-IND6
  • Zoro # G1900897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-IND6
Zoro #
G1900897
UPC #
06950207336782
Country of Origin
China

Dimensions

Width
3 1/4 in
Depth
5 3/8 in
Height
5 3/8 in
Length
3 1/4 in

Details

Item
Dome Bubble
Color
Smoked
Display Type
Tinted
Body Material
Polycarbonate
Function
Replaces Cover of Cameras
For Use With
Mfr. No. SCD-5080, SCV-5082, SCV-5083, SCV-5083R

Description

Dome Bubble, Color Smoked, For Use With Mfr. No. SCD-5080, SCV-5082, SCV-5083, SCV-5083R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.