Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Dome Bubble, Tinted, PC, 5-3/8inWx3-1/4inL SPB-VAN3

Dome Bubble, Tinted, PC, 5-3/8inWx3-1/4inL (Discontinued)

  • Mfr # SPB-VAN3
  • Zoro # G1900906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-VAN3
Zoro #
G1900906
UPC #
-
Country of Origin
China

Dimensions

Width
3 1/4 in
Depth
5 3/8 in
Length
3 1/4 in
Height
5 3/8 in

Details

Item
Dome Bubble
Color
Smoked
Body Material
Polycarbonate
For Use With
Mfr. No. SNV-8080, SNV-5084, SCV-6084, SCV-7084, SNV-5084R, SCV-6084R, SCV-7084R, SCV-6081R
Function
Replaces Cover of Cameras
Display Type
Tinted

Description

Dome Bubble, Color Smoked, For Use With Mfr. No. SNV-8080, SNV-5084, SCV-6084, SCV-7084, SNV-5084R, SCV-6084R, SCV-7084R, SCV-6081R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.