Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCV-5083
Zoro #
G9474315
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Focal Length (mm)
2.8 to 10.5
Height (In.)
4-3/16
Width (In.)
5-25/64
Details
For Use With
Video Surveillance
Item
Dome Camera
Lens
DC Auto Iris
Line Resolution
1000
Power Consumption
5.6W
Scanning
Progressive
Exposure Conditions
14 Degrees to 131 Degrees F / Less Than 90% RH
Illumination
No
Digital Video Camera Image Sensor
1/3 CMOS
Pixels
1312(H) x 1069(V)
Luminance Factor
0.03 lux
S/N Ratio (dB)
52
Voltage
24V AC/12V DC +/-10%
Day/Night Capable
Day/Night
Power Supply
Not included
Type
Analog
Min. Light Level (Lux)
0.03
Mount
Board-In Type
Description
Dome Camera, For Use With Video Surveillance, Pixels 1312(H) x 1069(V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.