Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Dome Camera, Analog, DC Auto Iris, 3.5W SCD-5080

Dome Camera, Analog, DC Auto Iris, 3.5W (Discontinued)

  • Mfr # SCD-5080
  • Zoro # G9474297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD-5080
Zoro #
G9474297
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Focal Length (mm)
3 to 10
Height (In.)
4-1/64
Width (In.)
4-23/32

Details

For Use With
Video Surveillance
Item
Dome Camera
Lens
DC Auto Iris
Line Resolution
1000
Power Consumption
3.5W
Type
Analog
Illumination
No
Mount
Board-In Type
Scanning
Progressive
Exposure Conditions
14 Degrees to 131 Degrees F / Less Than 90% RH
Digital Video Camera Image Sensor
1/3 CMOS
Luminance Factor
0.05 lux
Power Supply
Not included
Pixels
1312(H) x 1069(V)
S/N Ratio (dB)
52
Min. Light Level (Lux)
0.05
Day/Night Capable
Day/Night
Voltage
24V AC/12V DC +/-10%

Description

Dome Camera, For Use With Video Surveillance, Pixels 1312(H) x 1069(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.