Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Dome Camera, Network, DC Auto Iris, 10.5W SND-5084R

Dome Camera, Network, DC Auto Iris, 10.5W (Discontinued)

  • Mfr # SND-5084R
  • Zoro # G9474123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SND-5084R
Zoro #
G9474123
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5 13/64 in

Details

Item
IP Camera
For Use With
Video Surveillance
Camera Design
Dome
Lens
DC Auto Iris
Power Consumption
10.5 W
Power Supply
Not Included
Day/Night Capable
Day/Night
Pixels
1312(H) x 1069(V)
Illumination
No
Luminance Factor
0.05 Lux
S/N Ratio
50dB
Scanning
Progressive
Mount
Board-In Type

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.