Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNB-8000
Zoro #
G9968323
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height (In.)
2-5/8
Width (In.)
2-7/8
Length (In.)
5-51/64
Details
For Use With
Video Surveillance
Item
Dome Camera
Lens
DC Auto Iris
Line Resolution
5MP
Power Consumption
12.65W
Luminance Factor
0.02 lux
Scanning
Progressive
Mount
Ceiling, Surface
Min. Light Level (Lux)
0.2
Voltage
12V DC/24V AC
Day/Night Capable
Day/Night
Illumination
No
Exposure Conditions
14 Degrees F to 131 Degrees F / Less Than 90% RH
Power Supply
Not Included
S/N Ratio (dB)
50
Pixels
2592(H) x 1944(V)
Digital Video Camera Image Sensor
1/3 CMOS
Type
Network
Description
Dome Camera, For Use With Video Surveillance, Pixels 2592(H) x 1944(V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.