Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Dome Camera, Network, Fixed, 7.5W SNV-6013

Dome Camera, Network, Fixed, 7.5W (Discontinued)

  • Mfr # SNV-6013
  • Zoro # G9474166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV-6013
Zoro #
G9474166
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4-7/16"

Details

For Use With
Video Surveillance
Item
IP Camera
Camera Design
Dome
Lens
Fixed
Power Consumption
7.5W
Luminance Factor
0.3 lux
Scanning
Progressive
Illumination
No
Day/Night Capable
Day/Night
Power Supply
Not Included
Pixels
1952(H) x 1116(V)
Mount
Board-In Type
S/N Ratio
50dB

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.