Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Dome Camera, Varifocal, 12VDC SCV-5083R

Dome Camera, Varifocal, 12VDC (Discontinued)

  • Mfr # SCV-5083R
  • Zoro # G1630161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCV-5083R
Zoro #
G1630161
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length (mm)
3 to 10
Length (In.)
5-25/64
Width (In.)
5-25/64
Height (In.)
4-3/16

Details

Item
Dome Camera
For Use With
Video Surveillance
Lens
Varifocal
Line Resolution
1000
Power Consumption
6W
Min. Light Level (Lux)
0.5
Type
Dome
Display
Color
Exposure Conditions
Indoor
Mount
Board-In Type
Day/Night Capable
Day/Night
Illumination
No
S/N Ratio (dB)
52
Pixels
1312(H)
Luminance Factor
0
Power Supply
Not Included
Scanning
Progressive
Camera Body Color
Dark Gray
Voltage
12V DC

Description

Dome Camera, For Use With Video Surveillance, Pixels 1312(H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.