Dust Cover - Supports TV - Dust Resistant, Dirt Resistant - Polyester - Dark Gray
- Mfr # VGSDCC75G/ZA
- Zoro # G312511444
product price:Â
$
225.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Dark Gray
Compatibility
Samsung QN75LST7TAFXZA QLED TV
Height
44.5 in
Depth
2.8 in
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VGSDCC75G/ZA
- Zoro #
- G312511444
- UPC #
- 887276764894
- Country of Origin
- China
- Item
- Dust Cover
- Color
- Dark Gray
- Compatibility
- Samsung QN75LST7TAFXZA QLED TV
- Material
- Polyester
- Features
- Dust Resistant, Dirt Resistant
- Application
- TV
Dimensions
- Height
- 44.5 in
- Depth
- 2.8 in
- Width
- 67.1 in
Description
75 Terrace Dust Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.