LS/1920X1080/60HZ
Mfr # SP-LPF5DSAXXZA
Zoro # G716470309
product price: $1,994.99
/ea
Free Shipping & Returns
Key Features
High Dynamic Range (HDR)
Yes
High Dynamic Range (HDR) Type
Q HDR
AI-powered
Yes
Video Signal Standard
HDTV
Wireless LAN
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-LPF5DSAXXZA
Zoro #
G716470309
UPC #
887276843216
Country of Origin
China
Details
High Dynamic Range (HDR)
Yes
High Dynamic Range (HDR) Type
Q HDR
AI-powered
Yes
Video Signal Standard
HDTV
Wireless LAN
Yes
Output Scan Format
1080p
Standard Mode Brightness
500 lm
Number of Lamps
1
Product Type
Laser Projector
Projection Method
Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.