This item is Discontinued.

Samsung Fhd Flat Led Tv Mntr 4 Series 60 Hz UN32J4000EFXZA

Fhd Flat Led Tv Mntr 4 Series 60 Hz (Discontinued)

  • Mfr # UN32J4000EFXZA
  • Zoro # G2061078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN32J4000EFXZA
Zoro #
G2061078
UPC #
-
Country of Origin
Unknown

Dimensions

Height
17.1"
Width
29.3"
Depth
2.7"

Details

Aspect Ratio
1899-12-30
Features
RF Antenna Input, Connect Share, Wide Color Enhancer
Product Type
LED-LCD TV
Input Voltage
120 V AC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.