
FREESTYLE BATTERY
Mfr # VG-FBB3BA/ZA
Zoro # G015953787
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Product Name
The Freestyle Battery Base
Number of USB Ports
2
Depth
3.9 in
Height
3.5 in
Product Line
The Freestyle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VG-FBB3BA/ZA
Zoro #
G015953787
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
3.9 in
Height
3.5 in
Width
3.9 in
Details
Product Name
The Freestyle Battery Base
Number of USB Ports
2
Product Line
The Freestyle
Battery Capacity
32000 mAh
Output Voltage
3.6 V DC
Product Type
Power Bank
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.