Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FULL MOTION SLIM WALL MOUNT 6

  • Mfr # WMN-B30FB/ZA

  • Zoro # G315878087


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Mount Profile
Low Profile
Width
25.98 in
Minimum Screen Size Supported
82 in
Features
Safety Lock, Articulating, Swivel, Adjustable, Tilt, Full Motion
Maximum Screen Size Supported
85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMN-B30FB/ZA
Zoro #
G315878087
UPC #
-
Country of Origin
Unknown

Dimensions

Width
25.98 in
Minimum Screen Size Supported
82 in
Maximum Screen Size Supported
85 in
Depth
1.90 in
Height
17.52 in

Details

Mount Profile
Low Profile
Features
Safety Lock, Articulating, Swivel, Adjustable, Tilt, Full Motion
Device Supported
LED TV, TV
Item
Wall Mount
Mounting Pattern
600 x 400

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.