Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GALAXY BUDS FE - GRAPHITE

  • Mfr # SM-R400NZAAXAR

  • Zoro # G416471187


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Batteries Required
Yes
Active Noise Canceling (ANC)
Yes
Bluetooth Standard
Bluetooth 5.2
Bluetooth Profiles
AVRCP, HFP, A2DP
Features
Fast Charging, Touch Control, Noise Reduction, Comfortable, Distortion-free, Deep Bass, Proximity Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-R400NZAAXAR
Zoro #
G416471187
UPC #
887276791814
Country of Origin
Viet Nam

Dimensions

Driver Size
0.26"
Width
0.7"
Height
0.8"
Depth
0.9"

Details

Batteries Required
Yes
Item
Earset
Active Noise Canceling (ANC)
Yes
Bluetooth Standard
Bluetooth 5.2
Bluetooth Profiles
AVRCP, HFP, A2DP
Features
Fast Charging, Touch Control, Noise Reduction, Comfortable, Distortion-free, Deep Bass, Proximity Sensor
IP Rating
IPX2
Battery Capacity
60 mAh
Earpiece Type
Binaural
Includes
Galaxy Buds FE Earset Charging Case Eartips (S, M, L) Wingtips(S/M, M/L) C to C Cable Quick Start Guide
Virtual Assistant Supported
Bixby
Sound Mode
Stereo
Integrated Microphone
Yes
Earpiece Design
Earbud
Mount Type
In-ear
Charging Method
Case
Connectivity Technology
True Wireless
Operating System Platform
Android
Wireless Technology
Bluetooth

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.