GALAXY BUDS FE - WHITE
Mfr # SM-R400NZWAXAR
Zoro # G916471250
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Includes
Galaxy Buds FE Earset Charging Case Eartips (S, M, L) Wingtips(S/M, M/L) C to C Cable Quick Start Guide
Driver Size
0.26"
Virtual Assistant Supported
Bixby
Battery Capacity
60 mAh
Charging Method
Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-R400NZWAXAR
Zoro #
G916471250
UPC #
887276791807
Country of Origin
Viet Nam
Dimensions
Driver Size
0.26"
Width
0.7"
Height
0.8"
Depth
0.9"
Details
Includes
Galaxy Buds FE Earset Charging Case Eartips (S, M, L) Wingtips(S/M, M/L) C to C Cable Quick Start Guide
Virtual Assistant Supported
Bixby
Item
Earset
Battery Capacity
60 mAh
Charging Method
Case
Sound Mode
Stereo
Features
Touch Control, Proximity Sensor, Fast Charging, Deep Bass, Noise Reduction, Distortion-free, Comfortable
Battery Rechargeable
Yes
Connectivity Technology
True Wireless
IP Rating
IPX2
Bluetooth Profiles
A2DP, HFP, AVRCP
Earpiece Design
Earbud
Wireless Technology
Bluetooth
Integrated Microphone
Yes
Operating System Platform
Android
Active Noise Canceling (ANC)
Yes
Batteries Required
Yes
Mount Type
In-ear
Earpiece Type
Binaural
Bluetooth Standard
Bluetooth 5.2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.