
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-P907AZKAATT
Zoro #
G1775730
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.3"
Width
11.6"
Screen Size
12.2"
Depth
8"
Details
Speakers
Yes
Product Type
Tablet
Aspect Ratio
1899-12-30
Operating System
Android 4.4.2 KitKat
Battery Capacity
9500 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Color
Black
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Features
GLONASS, Infrared Remote Control
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.