Zoro Homepage

GALAXY S25 128GB SILVER SHADOW

  • Mfr # SM-S931UZSAXAA

  • Zoro # G115723488


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Battery Life
1 Day
Megapixels - Main Camera
50 Megapixel
Screen Refresh Rate
120 Hz
Internal Memory Size
128 GB
HD Resolution
2340 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-S931UZSAXAA
Zoro #
G115723488
UPC #
887276913704
Country of Origin
Viet Nam

Dimensions

Internal Memory Size
128 GB

Details

Battery Life
1 Day
Megapixels - Main Camera
50 Megapixel
Screen Refresh Rate
120 Hz
HD Resolution
2340 x 1080

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.