Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Galaxy Tab Active Pro 10.1" (8-core) 2.0GHz/64GB/Android 9 Pie Tablet SM-T547UZKAXAA

Galaxy Tab Active Pro 10.1" (8-core) 2.0GHz/64GB/Android 9 Pie Tablet (Discontinued)

  • Mfr # SM-T547UZKAXAA
  • Zoro # G6340188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-T547UZKAXAA
Zoro #
G6340188
UPC #
887276377414
Country of Origin
Unknown

Dimensions

Height
6.7"
Depth
0.4"
Width
9.6"
Screen Size
10.1"

Details

Features
Water Proof, Beidou, Galileo, Face Recognition, GLONASS
Color
Black
Operating System
Android 9.0 Pie
Product Type
Tablet
Aspect Ratio
1899-12-30
Battery Capacity
7600 mAh
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac

Description

Galaxy Tab Active Pro SM-T547UZKAXAA 10.1 inch (8-core) 2.0GHz/ 64GB/ Android 9 Pie Tablet (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.