Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Galaxy Tab S7 256G Wifi Black SM-T870NZKEXAR

Galaxy Tab S7 256G Wifi Black (Discontinued)

  • Mfr # SM-T870NZKEXAR
  • Zoro # G1736558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-T870NZKEXAR
Zoro #
G1736558
UPC #
887276443645
Country of Origin
Unknown

Dimensions

Depth
0.3"
Width
6.5"
Height
10"
Screen Size
11"

Details

Color
Mystical Black
Operating System
Android 10
Battery Capacity
8000 mAh
Aspect Ratio
1899-12-30
Product Type
Tablet
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac/ax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.