Zoro Homepage

GALAXY TAB S7 PLUS W PEN

  • Mfr # SM-T978UZKAVZW

  • Zoro # G312118773


product price: $1,667.99
/ea
Free Shipping & Returns

Key Features

Screen Size
12.4 in
USB Type-C Detail
Type C USB 3.2 Gen 1 (DP Out)
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Bluetooth
Yes
2nd Processor Speed
2.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-T978UZKAVZW
Zoro #
G312118773
UPC #
-
Country of Origin
China

Dimensions

Screen Size
12.4 in
Width
11.2 in
Depth
0.2 in
Height
7.3 in
Internal Memory Size
128 GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.