Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Gangbox Plate, Metal, Ivory, 6.50 in. H SBP-B-100P

Gangbox Plate, Metal, Ivory, 6.50 in. H (Discontinued)

  • Mfr # SBP-B-100P
  • Zoro # G9474516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBP-B-100P
Zoro #
G9474516
UPC #
849688002056
Country of Origin
United States

Dimensions

Width
6 1/2 in
Length
24 in
Height
6 1/2 in

Details

Item
Gangbox Plate
Color
Ivory
Fits
Dome Cameras
Material
Metal
Mounting
Gangbox Plate
Characteristics
Attaches Camera to End of Mount
For Use With
Dome Cameras
Function
Mount Dome Cameras
Body Material
Metal

Description

Gangbox Plate, Color Ivory, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.