Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Giga Power Portable Bluetooth Karaoke Soundbar with DJ Effects, Dual Mic Input & LED Lighting

  • Mfr # MX-ST50B

  • Zoro # G811899357


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Bluetooth
Yes
USB
Yes
Wireless Speaker(s)
Yes
Maximum Battery Run Time
18 Hour
Height
26.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX-ST50B
Zoro #
G811899357
UPC #
-
Country of Origin
China

Dimensions

Height
26.2 in
Width
13 in
Depth
11.9 in

Details

Bluetooth
Yes
USB
Yes
Wireless Speaker(s)
Yes
Maximum Battery Run Time
18 Hour
Portable
Yes
Compatibility
Smartphone
Includes
MX-ST50B Sound Tower High Power Audio 240W (2022), Battery for Remote Controller, Remote Controller, Warranty Card
Color
Black
IP Rating
IPX5
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Subwoofer Type
Active
Speaker Configuration
2
Power Source
Battery
Features
Multi-color Light, Built-in MP3 Player, Bluetooth Pairing, Dancing Light, Wireless Pairing, Remote Control, Ambient Light Sensor, Dirt Proof, Party Mode, Bass Boost, Karaoke, Bi-directional Sound
RMS Output Power
240 W
Product Type
Speaker System

Description

Get the party started with the Samsung ST50B Sound Tower and fill the room with rich sound and LED party lighting. With the built-in battery, you can take the Sound Tower almost anywhere the party travels. Sing songs on Karaoke mode or pump the bass to set the vibe. Rain or shine, enjoy year-round outdoor entertainment. Invite your friends over and connect two smart devices simultaneously. Plus, download the Sound Tower App to control everything from built-in LED lighting to sound effects right from your Android or iOS device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.