Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung 19" Standard HDTV, LED Flat Screen, 720p UN19F4000BF

19" Standard HDTV, LED Flat Screen, 720p (Discontinued)

  • Mfr # UN19F4000BF
  • Zoro # G4022840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN19F4000BF
Zoro #
G4022840
UPC #
887276020136
Country of Origin
Mexico

Dimensions

Screen Size
19"
Height
12 13/32 in
Width
17 29/32 in
Depth
4 29/32 in
HDTV Screen Size
19 in
TV Screen Size Range
27" and Under

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1366 x 768
PC Inputs
0
Component Video Inputs
1
Multifunction
No
Watts/Channel
3
HDTV Resolution
720
VESA Pattern
75x75
Display Type
LED Flat Screen
Simulated Surround
No
Sleep/Alarm Timer
No
Brightness
250
Digital Cable Ready
yes
Contrast Ratio
120 CMR
HDTV Application
Standard
Energy Star Compliant
Yes
Item
Standard HDTV
Pro:Idiom(TM)
No
Vertical Resolution
720p
V-Chip
No
Language Options
English
Includes
Remote Control, (2) AAA Batteries, Power Cable, Manual, Warranty
HDTV Screen Shape
Flat
Sound Leveler
No
Weight Capacity
100 lb
HDTV Display Type
LED
S-Video Inputs
0
Media Card Slot
No
USB Slot
1

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 250, VESA Pattern 75x75, Contrast Ratio 120 CMR, Includes Remote Control, (2) AAA Batteries, Power Cable, Manual, Warranty, Language Options English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.